- 150.813 mm Shaft Diameter
- 174.955 mm Housing Bore Diameter
- 25.4 mm Overall Width
| Housing Bore Dia. | 174.955 mm |
| Seal Type | Split Labyrinth Seals |
| Overall Width | 25.4 mm |
| Shaft Dia. | 5.9375 in, 150.813 mm |
| Mounted Unit Series | SAF |
| Weight | 1.499 LB |
| EAN or UPC | 4026677215475 |

