- Steel Lockwasher
- MB Series
- 55 mm Shaft Diameter
- 1.5 mm Thick
| Shaft Dia. | 55 mm |
| Diameter Over Tangs | 81 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Thickness | 1.5 mm |
| Lockwasher Series | MB Series |
| Weight | 0.055 LB |
| EAN or UPC | 4026677180148 |
| Shaft Dia. | 55 mm |
| Diameter Over Tangs | 81 mm |
| Material | Steel |
| Locknut Series | KM Series |
| Thickness | 1.5 mm |
| Lockwasher Series | MB Series |
| Weight | 0.055 LB |
| EAN or UPC | 4026677180148 |