- Steel Lockwasher
- MB Series
- 55 mm Shaft Diameter
- 2.5 mm Thick
| Shaft Dia. | 55 mm |
| Locknut Series | KM Series |
| Thickness | 2.5 mm |
| Lockwasher Series | MB Series |
| Material | Steel |
| Diameter Over Tangs | 81 mm |
| Weight | 0.086 LB |
| EAN or UPC | 4012801174695 |
| Shaft Dia. | 55 mm |
| Locknut Series | KM Series |
| Thickness | 2.5 mm |
| Lockwasher Series | MB Series |
| Material | Steel |
| Diameter Over Tangs | 81 mm |
| Weight | 0.086 LB |
| EAN or UPC | 4012801174695 |