- Steel Lockwasher
- MB Series
- 70 mm Shaft Diameter
- 1.5 mm Thick
| Thickness | 1.5 mm |
| Shaft Dia. | 70 mm |
| Locknut Series | KM Series |
| Diameter Over Tangs | 98 mm |
| Material | Steel |
| Lockwasher Series | MB Series |
| Weight | 73.614 LB |
| EAN or UPC | 4026677167699 |
| Thickness | 1.5 mm |
| Shaft Dia. | 70 mm |
| Locknut Series | KM Series |
| Diameter Over Tangs | 98 mm |
| Material | Steel |
| Lockwasher Series | MB Series |
| Weight | 73.614 LB |
| EAN or UPC | 4026677167699 |