- Steel Lockwasher
- MB Series
- 70 mm Shaft Diameter
- 2.5 mm Thick
| Material | Steel |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 98 mm |
| Shaft Dia. | 70 mm |
| Thickness | 2.5 mm |
| Weight | 0.123 LB |
| EAN or UPC | 4012801174718 |
| Material | Steel |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 98 mm |
| Shaft Dia. | 70 mm |
| Thickness | 2.5 mm |
| Weight | 0.123 LB |
| EAN or UPC | 4012801174718 |