- Steel Lockwasher
- MB Series
- 105 mm Shaft Diameter
- 1.75 mm Thick
| Lockwasher Series | MB Series |
| Shaft Dia. | 105 mm |
| Thickness | 1.75 mm |
| Material | Steel |
| Diameter Over Tangs | 145 mm |
| Locknut Series | KM Series |
| Weight | 182.05 LB |
| EAN or UPC | 4012801052689 |
| Lockwasher Series | MB Series |
| Shaft Dia. | 105 mm |
| Thickness | 1.75 mm |
| Material | Steel |
| Diameter Over Tangs | 145 mm |
| Locknut Series | KM Series |
| Weight | 182.05 LB |
| EAN or UPC | 4012801052689 |