- Steel Lockwasher
- MB Series
- 110 mm Shaft Diameter
- 1.75 mm Thick
| Locknut Series | KM Series |
| Diameter Over Tangs | 154 mm |
| Shaft Dia. | 110 mm |
| Lockwasher Series | MB Series |
| Thickness | 1.75 mm |
| Material | Steel |
| Weight | 0.207 LB |
| EAN or UPC | 4012801224499 |
| Locknut Series | KM Series |
| Diameter Over Tangs | 154 mm |
| Shaft Dia. | 110 mm |
| Lockwasher Series | MB Series |
| Thickness | 1.75 mm |
| Material | Steel |
| Weight | 0.207 LB |
| EAN or UPC | 4012801224499 |