- Steel Lockwasher
- MB Series
- 115 mm Shaft Diameter
- 2 mm Thick
| Material | Steel |
| Lockwasher Series | MB Series |
| Thickness | 2 mm |
| Shaft Dia. | 115 mm |
| Diameter Over Tangs | 155 mm |
| Locknut Series | KM Series |
| Weight | 0.238 LB |
| EAN or UPC | 4012801224505 |
| Material | Steel |
| Lockwasher Series | MB Series |
| Thickness | 2 mm |
| Shaft Dia. | 115 mm |
| Diameter Over Tangs | 155 mm |
| Locknut Series | KM Series |
| Weight | 0.238 LB |
| EAN or UPC | 4012801224505 |