- Steel Lockwasher
- MB Series
- 15 mm Shaft Diameter
- 1.2 mm Thick
| Thickness | 1.2 mm |
| Diameter Over Tangs | 28 mm |
| Locknut Series | KM Series |
| Shaft Dia. | 15 mm |
| Material | Steel |
| Lockwasher Series | MB Series |
| Weight | 0.01 LB |
| EAN or UPC | 4026677167521 |
| Thickness | 1.2 mm |
| Diameter Over Tangs | 28 mm |
| Locknut Series | KM Series |
| Shaft Dia. | 15 mm |
| Material | Steel |
| Lockwasher Series | MB Series |
| Weight | 0.01 LB |
| EAN or UPC | 4026677167521 |