- Steel Lockwasher
- MB Series
- 150 mm Shaft Diameter
- 2 mm Thick
| Shaft Dia. | 150 mm |
| Diameter Over Tangs | 200 mm |
| Thickness | 2 mm |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Material | Steel |
| Weight | 0.342 LB |
| EAN or UPC | 4012801052740 |
| Shaft Dia. | 150 mm |
| Diameter Over Tangs | 200 mm |
| Thickness | 2 mm |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Material | Steel |
| Weight | 0.342 LB |
| EAN or UPC | 4012801052740 |