- Steel Lockwasher
- MB Series
- 220 mm Shaft Diameter
- 3 mm Thick
| Locknut Series | KM Series |
| Thickness | 3 mm |
| Material | Steel |
| Shaft Dia. | 220 mm |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 292 mm |
| Weight | 0.882 LB |
| EAN or UPC | 4012801224611 |
| Locknut Series | KM Series |
| Thickness | 3 mm |
| Material | Steel |
| Shaft Dia. | 220 mm |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 292 mm |
| Weight | 0.882 LB |
| EAN or UPC | 4012801224611 |