- Steel Lockwasher
- MB Series
- 20 mm Shaft Diameter
- 1.2 mm Thick
| Locknut Series | KM Series |
| Material | Steel |
| Shaft Dia. | 20 mm |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 36 mm |
| Thickness | 1.2 mm |
| Weight | 0.01 LB |
| EAN or UPC | 4054369879964 |
| Locknut Series | KM Series |
| Material | Steel |
| Shaft Dia. | 20 mm |
| Lockwasher Series | MB Series |
| Diameter Over Tangs | 36 mm |
| Thickness | 1.2 mm |
| Weight | 0.01 LB |
| EAN or UPC | 4054369879964 |