- Steel Lockwasher
- MB Series
- 45 mm Shaft Diameter
- 1.8 mm Thick
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Material | Steel |
| Shaft Dia. | 45 mm |
| Thickness | 1.8 mm |
| Diameter Over Tangs | 69 mm |
| Weight | 0.048 LB |
| EAN or UPC | 4012801174770 |
| Locknut Series | KM Series |
| Lockwasher Series | MB Series |
| Material | Steel |
| Shaft Dia. | 45 mm |
| Thickness | 1.8 mm |
| Diameter Over Tangs | 69 mm |
| Weight | 0.048 LB |
| EAN or UPC | 4012801174770 |