| Dynamic Load Rating | 179000 N |
| I.D. | 130 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Static Load Rating [Max] | 250000 N |
| O.D. | 200 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Weight | 8.2 LB |
| EAN or UPC | 4012801754941 |
| Dynamic Load Rating | 179000 N |
| I.D. | 130 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Static Load Rating [Max] | 250000 N |
| O.D. | 200 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Weight | 8.2 LB |
| EAN or UPC | 4012801754941 |