- Radial Bearing Type
- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| Limiting Speed - Oil | 15000 rpm |
| I.D. | 25 mm |
| Bearing Type | Radial |
| Limiting Speed | 17200 rpm |
| Inner Ring O.D. | 31.5 mm |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Corner Radius [Min] | 1 mm |
| Origin | Cylindrical Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Cage Type | Caged |
| Capacity | High Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Outer Ring – Straight |
| Outer Race Roller Track Diameter | 46.5 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 34500 N |
| O.D. | 52 mm |
| Inch/Metric | Metric |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Cage Material | Polyamide (Molded Nylon) |
| Static Load Rating [Max] | 27500 N |
| Weight | 0.306 LB |
| EAN or UPC | 4012801174848 |

