- Radial Bearing Type
- 35 mm Inner Diameter
- 72 mm Outer Diameter
- 17 mm Width
| Bearing Type | Radial |
| Dynamic Load Rating | 59000 N |
| O.D. | 72 mm |
| Cage Type | Caged |
| Static Load Rating [Max] | 50000 N |
| Limiting Speed | 15900 rpm |
| Inch/Metric | Metric |
| I.D. | 35 mm |
| Rows of Balls | Single |
| Corner Radius [Min] | 1.1 mm |
| Radial Internal Clearance | C3 |
| Weight | 0.756 LB |
| EAN or UPC | 4026677888495 |

