- Radial Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 20 mm Width
| O.D. | 90 mm |
| Cage Type | Caged |
| Limiting Speed | 12600 rpm |
| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 69000 N |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| I.D. | 50 mm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Dynamic Load Rating | 75000 N |
| Weight | 1.223 LB |
| EAN or UPC | 4026677430397 |

