- Straight Bore Radial Bearing
- Removable Outer Ring - Straight
- 90 mm x 160 mm x 30 mm
- High Capacity
- Brass / Bronze Cage
| Bore Type | Round Bore, Metric Type |
| Capacity | High Capacity |
| Origin | Cylindrical Radial |
| O.D. | 160 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| No. of Rows | 1 |
| Bearing Design | Removable Outer Ring – Straight |
| Radial Internal Clearance | Normal |
| I.D. | 90 mm |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Cage Material | Brass/Bronze |
| Weight | 5.996 LB |
| EAN or UPC | 4012801403078 |

