- Straight Bore Radial Bearing
- Removable Outer Ring - Straight
- 190 mm x 340 mm x 55 mm
- High Capacity
- Brass / Bronze Cage
| Limiting Speed - Oil | 3200 rpm |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Outer Ring – Straight |
| I.D. | 190 mm |
| No. of Rows | 1 |
| Outer Race Roller Track Diameter | 306 mm |
| End Type | Open End |
| Precision Ground | Yes |
| Origin | Cylindrical Radial |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Cage Material | Brass/Bronze |
| Capacity | High Capacity |
| Oil Hole | w/o Oil Hole |
| Inner Ring O.D. | 230 mm |
| O.D. | 340 mm |
| Weight | 50.926 LB |
| EAN or UPC | 4012801341011 |

