- Radial Bearing Type
- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
| Static Load Rating [Max] | 99000 N |
| No. of Rows | 1 |
| Inner Ring O.D. | 58.5 mm |
| Limiting Speed - Oil | 6700 rpm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Bearing Type | Radial |
| Cage Material | Polyamide (Molded Nylon) |
| Bearing Design | Removable Outer Ring – Straight |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | High Capacity |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed | 8500 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Rows of Balls | Single |
| Corner Radius [Min] | 1.5 mm |
| O.D. | 100 mm |
| Outer Race Roller Track Diameter | 88.5 mm |
| Dynamic Load Rating | 116000 N |
| End Type | Open End |
| Origin | Cylindrical Radial |
| Oil Hole | w/o Oil Hole |
| I.D. | 45 mm |
| Weight | 1.732 LB |
| EAN or UPC | 4054371383589 |

