- Straight Bore Radial Bearing
- Removable Outer Ring - Straight
- 95 mm x 200 mm x 45 mm
- High Capacity
- Brass / Bronze Cage
| Enclosure | Open |
| Cage Material | Brass/Bronze |
| Precision Ground | Yes |
| Capacity | High Capacity |
| No. of Rows | 1 |
| Bearing Design | Removable Outer Ring – Straight |
| O.D. | 200 mm |
| Radial Internal Clearance Specification | C5 - Clearance Greater Than C4 |
| Bore Type | Round Bore, Metric Type |
| Origin | Cylindrical Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 95 mm |
| End Type | Open End |
| Radial Internal Clearance | C5 |
| Oil Hole | w/o Oil Hole |
| Weight | 15.873 LB |
| EAN or UPC | 4026677193032 |

