- Radial Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 30 mm Width
features
- Locating bearing
- Can be dismantled
| Enclosure | Open |
| Limiting Speed | 6800 rpm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Radial |
| I.D. | 90 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Corner Radius [Min] | 2 mm |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Dynamic Load Rating | 215000 N |
| O.D. | 160 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Capacity | High Capacity |
| Precision Ground | Yes |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 217000 N |
| Cage Type | Caged |
| Cage Material | Brass/Bronze |
| Bearing Design | Removable Inner Ring – Flanged |
| No. of Rows | 1 |
| Weight | 5.842 LB |
| EAN or UPC | 4012801227872 |

