- Radial Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 20 mm Width
| Capacity | High Capacity |
| Dynamic Load Rating | 58000 N |
| Outer Race Roller Track Diameter | 55.5 mm |
| Origin | Cylindrical Radial |
| Rows of Balls | Single |
| Cage Type | Caged |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Inner Ring | HJ2206E |
| O.D. | 62 mm |
| Inner Ring O.D. | 37.5 mm |
| End Type | Open End |
| Limiting Speed | 14200 rpm |
| Oil Hole | w/o Oil Hole |
| I.D. | 30 mm |
| No. of Rows | 1 |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Inner Ring – Flanged |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Polyamide (Molded Nylon) |
| Inch/Metric | Metric |
| Enclosure | Open |
| Bearing Type | Radial |
| Limiting Speed - Oil | 12000 rpm |
| Static Load Rating [Max] | 50000 N |
| Corner Radius [Min] | 1 mm |
| Weight | 0.584 LB |
| EAN or UPC | 4012801019309 |

