- Radial Bearing Type
- 60 mm Inner Diameter
- 110 mm Outer Diameter
- 28 mm Width
| Static Load Rating [Max] | 153000 N |
| Capacity | High Capacity |
| I.D. | 60 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 110 mm |
| Rows of Balls | Single |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Cage Material | Polyamide (Molded Nylon) |
| Corner Radius [Min] | 1.5 mm |
| Limiting Speed | 7700 rpm |
| Bearing Type | Radial |
| Bore Type | Round Bore, Metric Type |
| Outer Race Roller Track Diameter | 100 mm |
| Origin | Cylindrical Radial |
| Cage Type | Caged |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Limiting Speed - Oil | 6300 rpm |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| End Type | Open End |
| Dynamic Load Rating | 152000 N |
| Bearing Design | Removable Inner Ring – Flanged |
| Inner Ring | HJ212E |
| Inner Ring O.D. | 72 mm |
| Weight | 2.424 LB |
| EAN or UPC | 4012801176859 |

