| Limiting Speed | 8500 rpm |
| Radial Internal Clearance | C4 |
| I.D. | 45 mm |
| Dynamic Load Rating | 162000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| Rows of Balls | Single |
| O.D. | 100 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 153000 N |
| Cage Type | Caged |
| Weight | 2.941 LB |
| EAN or UPC | 4054372778391 |

