Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NJ2314-E-XL-M1A-C4

Radial Cylindrical Roller Bearing
Item #100954644
  • Radial Bearing Type
  • 70 mm Inner Diameter
  • 150 mm Outer Diameter
  • 51 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 70 mm Inner Diameter
  • 150 mm Outer Diameter
  • 51 mm Width
O.D. 150 mm
Dynamic Load Rating 325000 N
Inch/Metric Metric
Rows of Balls Single
Corner Radius [Min] 2.1 mm
Limiting Speed 7200 rpm
I.D. 70 mm
Cage Type Caged
Static Load Rating [Max] 325000 N
Radial Internal Clearance C4
Bearing Type Radial
Weight 10.037 LB
EAN or UPC 4012801381895
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison