| Inch/Metric | Metric |
| Radial Internal Clearance | C4 |
| O.D. | 150 mm |
| Dynamic Load Rating | 325000 N |
| Limiting Speed | 5500 rpm |
| Bearing Type | Radial |
| I.D. | 70 mm |
| Cage Type | Caged |
| Static Load Rating [Max] | 325000 N |
| Corner Radius [Min] | 2.1 mm |
| Rows of Balls | Single |
| Weight | 8.984 LB |
| EAN or UPC | 4012801381932 |

