- Radial Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
| I.D. | 40 mm |
| Dynamic Load Rating | 96000 N |
| Static Load Rating [Max] | 79000 N |
| Inch/Metric | Metric |
| Limiting Speed | 9500 rpm |
| Rows of Balls | Single |
| O.D. | 90 mm |
| Corner Radius [Min] | 1.5 mm |
| Bearing Type | Radial |
| Cage Type | Caged |
| Radial Internal Clearance | C4 |
| Weight | 1.483 LB |
| EAN or UPC | 4054371433505 |

