- Straight Bore Radial Bearing
- Removable Inner Ring - Flanged
- 55 mm x 120 mm x 29 mm
- High Capacity
- Steel Cage
| I.D. | 55 mm |
| Capacity | High Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | C3 |
| Cage Material | Steel |
| Enclosure | Open |
| O.D. | 120 mm |
| Bearing Design | Removable Inner Ring – Flanged |
| Origin | Cylindrical Radial |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Precision Ground | Yes |
| Weight | 3.328 LB |
| EAN or UPC | 4012801157476 |

