- Straight Bore Traction Motor Bearing
- Removable Inner Ring - Flanged
- 120 mm x 260 mm x 55 mm
- High Capacity
- Brass / Bronze Cage
| O.D. | 260 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Precision Ground | Yes |
| End Type | Open End |
| No. of Rows | 1 |
| I.D. | 120 mm |
| Cage Material | Brass/Bronze |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | C4 |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Flanged |
| Origin | Cylindrical Radial |
| Oil Hole | w/o Oil Hole |
| Capacity | High Capacity |
| Weight | 33.289 LB |
| EAN or UPC | 4012801385527 |

