- Radial Bearing Type
- 35 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
| Limiting Speed | 10900 rpm |
| Cage Type | Caged |
| Rows of Balls | Single |
| O.D. | 100 mm |
| I.D. | 35 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Dynamic Load Rating | 89000 N |
| Static Load Rating [Max] | 69000 N |
| Corner Radius [Min] | 1.5 mm |
| Weight | 2.292 LB |
| EAN or UPC | 4064327042743 |

