- Radial Bearing Type
- 130 mm Inner Diameter
- 200 mm Outer Diameter
- 52 mm Width
| Limiting Speed | 3800 rpm |
| Capacity | Standard Capacity |
| Cage Type | Caged |
| No. of Rows | 2 |
| Origin | Cylindrical Radial |
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 290000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Outer Ring – Straight |
| Special Features | w/Lube Groove & Holes |
| Rows of Balls | Double |
| O.D. | 200 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 500000 N |
| Precision Ground | Yes |
| Bearing Type | Radial |
| Bore Type | Tapered Bore |
| Tolerance | Special Tolerance (SP) |
| I.D. | 130 mm |
| Corner Radius [Min] | 2 mm |
| End Type | Open End |
| Enclosure | Open |
| Weight | 12.54 LB |
| EAN or UPC | 4012801017336 |

