- Radial Bearing Type
- 140 mm Inner Diameter
- 210 mm Outer Diameter
- 53 mm Width
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed | 3600 rpm |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Capacity | Standard Capacity |
| Bearing Design | Removable Outer Ring – Straight |
| Enclosure | Open |
| Precision Ground | Yes |
| Tolerance | Special Tolerance (SP) |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 520000 N |
| Cage Material | Brass/Bronze |
| No. of Rows | 2 |
| Radial Internal Clearance | Normal |
| I.D. | 140 mm |
| Special Features | w/Lube Groove & Holes |
| Rows of Balls | Double |
| Cage Type | Caged |
| O.D. | 210 mm |
| Dynamic Load Rating | 300000 N |
| Bearing Type | Radial |
| Origin | Cylindrical Radial |
| Weight | 13.552 LB |
| EAN or UPC | 4012801231657 |

