- Radial Bearing Type
- 500 mm Inner Diameter
- 670 mm Outer Diameter
- 170 mm Width
| Rows of Balls | Double |
| O.D. | 670 mm |
| Cage Type | Caged |
| Dynamic Load Rating | 2.33e+006 N |
| Bearing Type | Radial |
| Corner Radius [Min] | 5 mm |
| Limiting Speed | 1000 rpm |
| I.D. | 500 mm |
| Static Load Rating [Max] | 6.1e+006 N |
| Inch/Metric | Metric |
| Weight | 357.145 LB |
| EAN or UPC | 4012801335300 |

