| Bearing Type | Radial |
| I.D. | 220 mm |
| Inch/Metric | Metric |
| O.D. | 300 mm |
| Dynamic Load Rating | 510000 N |
| Rows of Balls | Double |
| Corner Radius [Min] | 2.1 mm |
| Cage Type | Caged |
| Static Load Rating [Max] | 1.14e+006 N |
| Limiting Speed | 2400 rpm |
| Weight | 35.93 LB |
| EAN or UPC | 4012801017374 |

