- Straight Bore Radial Bearing
- Removable Inner Ring - Straight
- 30 mm x 55 mm x 13 mm
- Std Capacity
- Brass / Bronze Cage
| O.D. | 55 mm |
| I.D. | 30 mm |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 24000 rpm |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| No. of Rows | 1 |
| Origin | Cylindrical Radial |
| Bearing Design | Removable Inner Ring – Straight |
| Outer Race Roller Track Diameter | 48.5 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring O.D. | 36.5 mm |
| Capacity | Standard Capacity |
| Enclosure | Open |
| End Type | Open End |
| Weight | 0.298 LB |
| EAN or UPC | 4012801018753 |

