- Radial Bearing Type
- 40 mm Inner Diameter
- 68 mm Outer Diameter
- 15 mm Width
| Radial Internal Clearance | Normal |
| Bearing Type | Radial |
| Cage Material | Brass/Bronze |
| Rows of Balls | Single |
| Limiting Speed - Oil | 19000 rpm |
| Static Load Rating [Max] | 30500 N |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Limiting Speed | 17700 rpm |
| Enclosure | Open |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 33500 N |
| I.D. | 40 mm |
| End Type | Open End |
| Capacity | Standard Capacity |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Metric Type |
| O.D. | 68 mm |
| Outer Race Roller Track Diameter | 61 mm |
| Inner Ring O.D. | 47 mm |
| Cage Type | Caged |
| Origin | Cylindrical Radial |
| Corner Radius [Min] | 1 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Weight | 0.507 LB |
| EAN or UPC | 4012801021135 |

