- Radial Bearing Type
- 75 mm Inner Diameter
- 115 mm Outer Diameter
- 20 mm Width
| Dynamic Load Rating | 78000 N |
| Bearing Type | Radial |
| Static Load Rating [Max] | 85000 N |
| O.D. | 115 mm |
| Cage Type | Caged |
| Limiting Speed | 10300 rpm |
| Corner Radius [Min] | 1.1 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| I.D. | 75 mm |
| Rows of Balls | Single |
| Weight | 1.631 LB |
| EAN or UPC | 4026677190437 |

