- Radial Bearing Type
- 105 mm Inner Diameter
- 160 mm Outer Diameter
- 26 mm Width
| Bearing Type | Radial |
| I.D. | 105 mm |
| Static Load Rating [Max] | 154000 N |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Limiting Speed | 7300 rpm |
| Dynamic Load Rating | 132000 N |
| O.D. | 160 mm |
| Corner Radius [Min] | 2 mm |
| Rows of Balls | Single |
| Cage Type | Caged |
| Weight | 4.121 LB |
| EAN or UPC | 4012801391900 |

