- Radial Bearing Type
- 150 mm Inner Diameter
- 225 mm Outer Diameter
- 35 mm Width
| Bearing Type | Radial |
| O.D. | 225 mm |
| I.D. | 150 mm |
| Cage Type | Caged |
| Radial Internal Clearance | C4 |
| Rows of Balls | Single |
| Dynamic Load Rating | 248000 N |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 310000 N |
| Limiting Speed | 5100 rpm |
| Inch/Metric | Metric |
| Weight | 11.243 LB |
| EAN or UPC | 4012801392174 |

