Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NU1036-XL-M1A-C3

Radial Cylindrical Roller Bearing
Item #100955951
  • Radial Bearing Type
  • 180 mm Inner Diameter
  • 280 mm Outer Diameter
  • 46 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 180 mm Inner Diameter
  • 280 mm Outer Diameter
  • 46 mm Width
Rows of Balls Single
I.D. 180 mm
Static Load Rating [Max] 520000 N
Inch/Metric Metric
Corner Radius [Min] 2.1 mm
Limiting Speed 3900 rpm
Cage Type Caged
Bearing Type Radial
Dynamic Load Rating 425000 N
O.D. 280 mm
Radial Internal Clearance C3
Weight 23.583 LB
EAN or UPC 4012801392358
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison