- Radial Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 19 mm Width
| Dynamic Load Rating | 76000 N |
| Static Load Rating [Max] | 68000 N |
| O.D. | 85 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed | 13300 rpm |
| I.D. | 45 mm |
| Cage Type | Caged |
| Weight | 1.053 LB |
| EAN or UPC | 4026677093103 |

