- Radial Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 40 mm Width
| Oil Hole | w/o Oil Hole |
| Inner Ring O.D. | 107 mm |
| End Type | Open End |
| Limiting Speed | 5200 rpm |
| Bearing Design | Removable Inner Ring – Straight |
| Bearing Type | Radial |
| No. of Rows | 1 |
| Rows of Balls | Single |
| Limiting Speed - Oil | 4300 rpm |
| Cage Material | Polyamide (Molded Nylon) |
| Outer Race Roller Track Diameter | 145 mm |
| Static Load Rating [Max] | 315000 N |
| I.D. | 90 mm |
| Bore Type | Round Bore, Metric Type |
| Capacity | High Capacity |
| O.D. | 160 mm |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Corner Radius [Min] | 2 mm |
| Cage Type | Caged |
| Dynamic Load Rating | 285000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Cylindrical Radial |
| Inch/Metric | Metric |
| Enclosure | Open |
| Weight | 6.978 LB |
| EAN or UPC | 4012801233781 |

