- Radial Bearing Type
- 190 mm Inner Diameter
- 340 mm Outer Diameter
- 92 mm Width
| End Type | Open End |
| Capacity | High Capacity |
| Enclosure | Open |
| Static Load Rating [Max] | 1.65e+006 N |
| No. of Rows | 1 |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 3000 rpm |
| Dynamic Load Rating | 1.09e+006 N |
| Limiting Speed | 3000 rpm |
| Origin | Cylindrical Radial |
| Cage Type | Caged |
| Outer Race Roller Track Diameter | 308 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Corner Radius [Min] | 4 mm |
| O.D. | 340 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 190 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Inner Ring O.D. | 228 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Brass/Bronze |
| Weight | 82.452 LB |
| EAN or UPC | 4012801338578 |

