- Radial Bearing Type
- 200 mm Inner Diameter
- 360 mm Outer Diameter
- 98 mm Width
| O.D. | 360 mm |
| Cage Type | Caged |
| Rows of Balls | Single |
| I.D. | 200 mm |
| Static Load Rating [Max] | 1.88e+006 N |
| Limiting Speed | 2850 rpm |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 1.22e+006 N |
| Bearing Type | Radial |
| Weight | 99.427 LB |
| EAN or UPC | 4012801338639 |

