- Radial Bearing Type
- 340 mm Inner Diameter
- 620 mm Outer Diameter
- 165 mm Width
| Rows of Balls | Single |
| Cage Type | Caged |
| Static Load Rating [Max] | 5.7e+006 N |
| Inch/Metric | Metric |
| I.D. | 340 mm |
| Dynamic Load Rating | 3.5e+006 N |
| O.D. | 620 mm |
| Bearing Type | Radial |
| Limiting Speed | 1580 rpm |
| Corner Radius [Min] | 6 mm |
| Weight | 512.606 LB |
| EAN or UPC | 4012801629294 |

