- Radial Bearing Type
- 150 mm Inner Diameter
- 270 mm Outer Diameter
- 45 mm Width
| Cage Type | Caged |
| Radial Internal Clearance | C4 |
| Static Load Rating [Max] | 590000 N |
| O.D. | 270 mm |
| Corner Radius [Min] | 3 mm |
| Limiting Speed | 3950 rpm |
| Rows of Balls | Single |
| Bearing Type | Radial |
| Dynamic Load Rating | 520000 N |
| I.D. | 150 mm |
| Inch/Metric | Metric |
| Weight | 26.133 LB |
| EAN or UPC | 4012801397391 |

