Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NU2311-E-XL-M1-C3

Radial Cylindrical Roller Bearing
Item #100950818
  • Radial Bearing Type
  • 55 mm Inner Diameter
  • 120 mm Outer Diameter
  • 43 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 55 mm Inner Diameter
  • 120 mm Outer Diameter
  • 43 mm Width
Radial Internal Clearance Specification Greater Than Normal Clearance
Origin Cylindrical Radial
Bearing Design Removable Inner Ring – Straight
Dynamic Load Rating 235000 N
Capacity High Capacity
Cage Type Caged
Oil Hole w/o Oil Hole
Bearing Type Radial
No. of Rows 1
Limiting Speed 9100 rpm
Bore Type Round Bore, Metric Type
Limiting Speed - Grease 5600 rpm
Tolerance Iso Class 0 (RBEC 1)
Cage Material Brass/Bronze
I.D. 55 mm
Corner Radius [Min] 2 mm
Rows of Balls Single
Precision Ground Yes
Static Load Rating [Max] 230000 N
Inch/Metric Metric
End Type Open End
O.D. 120 mm
Enclosure Open
Radial Internal Clearance C3
Weight 5.382 LB
EAN or UPC 4012801397704
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison