- Radial Bearing Type
- 160 mm Inner Diameter
- 290 mm Outer Diameter
- 48 mm Width
| Dynamic Load Rating | 590000 N |
| Corner Radius [Min] | 3 mm |
| O.D. | 290 mm |
| Radial Internal Clearance | C3 |
| I.D. | 160 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Limiting Speed | 3650 rpm |
| Static Load Rating [Max] | 670000 N |
| Cage Type | Caged |
| Weight | 32.848 LB |
| EAN or UPC | 4012801158053 |

