- Radial Bearing Type
- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 80 mm Width
| I.D. | 110 mm |
| Inner Ring O.D. | 143 mm |
| Limiting Speed | 3350 rpm |
| Corner Radius [Min] | 3 mm |
| Capacity | High Capacity |
| Static Load Rating [Max] | 800000 N |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 2800 rpm |
| O.D. | 240 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Origin | Cylindrical Radial |
| Oil Hole | w/o Oil Hole |
| Cage Type | Caged |
| Precision Ground | Yes |
| Dynamic Load Rating | 750000 N |
| Outer Race Roller Track Diameter | 211 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Inner Ring – Straight |
| No. of Rows | 1 |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Weight | 37.037 LB |
| EAN or UPC | 4012801234641 |

